Shop All Keyed Shafts
Zoro Select
Keyed Shaft, Carbon Steel Grade 1045
Mfr # ZSHK-M20-M0300-104SU
Zoro # G911815592
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 20 mm
- Material 1045 Carbon Steel
- End Type Keyed
- Overall Length 300 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M20-M0300-104SU
- Zoro # G911815592
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 20 mm |
Overall Length | 300 mm |
Keyway Width | 6 mm |
Keyway Depth | 3.5 mm |
Diameter Tolerance | +/-0.076 mm |
Keyway Length | 300 mm |
Length Tolerance | +/-1.6 mm |
Details
Material | 1045 Carbon Steel |
End Type | Keyed |
System of Measurement | Metric |
Standards | ASTM A108 |
Item | Keyed Shaft |
Straightness Tolerance | 1.1 mm/m |
Number of Grooves | 0 |
Finish | Polished |
Description
Carbon Steel 1045 , 20 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04FP-02FP (5000-04-02)
- MARTIN SPROCKET & GEAR Vp Sheave, 2VP56 1 1/8 (2VP56 1 1/8)
- REGAL BELOIT Regal Beloit America - Epc B2984 230V Square Flange Pump Motor (B2984)
- INTERSTATE PNEUMATICS 3/8 Inch Air Regulator - w/Gauge (WR1160G-D)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 316 SS (GT1250-180)
- Zoro Select Keyed Shafts