Shop All Keyed Shafts
Zoro Select
Keyed Shaft, Carbon Steel Grade 1045
Mfr # ZSHK-M15-M1200-104SU
Zoro # G411815573
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 15 mm
- Material 1045 Carbon Steel
- System of Measurement Metric
- End Type Keyed
- Overall Length 1,200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-M15-M1200-104SU
- Zoro # G411815573
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 15 mm |
Overall Length | 1,200 mm |
Keyway Depth | 3 mm |
Diameter Tolerance | +/-0.076 mm |
Keyway Width | 5 mm |
Keyway Length | 1,200 mm |
Length Tolerance | +/-1.6 mm |
Details
Material | 1045 Carbon Steel |
System of Measurement | Metric |
End Type | Keyed |
Item | Keyed Shaft |
Standards | ASTM A108 |
Straightness Tolerance | 1.1 mm/m |
Number of Grooves | 0 |
Finish | Polished |
Description
Carbon Steel 1045 , 15 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 30 lb Pail White (41030/1)
- COXREELS Swivel, Brass 1/2In NPT Inlet (439)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, AK104X5/8 (AK104X5/8)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 3-1/4" Bore (MSF-52)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- Zoro Select Keyed Shafts