Shop All Keyed Shafts
Zoro Select
Keyed Shaft, Carbon Steel Grade 1045
Mfr # ZSHK-M12-M1800-104SU
Zoro # G511815589
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 12 mm
- Material 1045 Carbon Steel
- System of Measurement Metric
- Standards ASTM A108
- Overall Length 1,800 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M12-M1800-104SU
- Zoro # G511815589
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 12 mm |
Overall Length | 1,800 mm |
Diameter Tolerance | +/-0.05 mm |
Keyway Length | 1,800 mm |
Length Tolerance | +/-1.6 mm |
Keyway Width | 4 mm |
Keyway Depth | 2.5 mm |
Details
Material | 1045 Carbon Steel |
System of Measurement | Metric |
Standards | ASTM A108 |
Item | Keyed Shaft |
End Type | Keyed |
Number of Grooves | 0 |
Straightness Tolerance | 1.1 mm/m |
Finish | Polished |
Description
Carbon Steel 1045 , 12 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, Steel (MSP-25-F)
- CHIEF Hydraulic Cylinder, 5" Bore Dia. (501620TCU3)
- POWERFLITE AX23 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (AX23-2)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50-2 Chain Size, 16 # of Teeth (D50B16H X 5/8 MPB)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 18 in L, 12L14 Steel (GA3125-180)
- Zoro Select Keyed Shafts