Shop All Keyed Shafts
Zoro Select
Keyed Shaft, Carbon Steel Grade 1045
Mfr # ZSHK-M10-M0500-104SU
Zoro # G511815350
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 10 mm
- Material 1045 Carbon Steel
- System of Measurement Metric
- End Type Keyed
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M10-M0500-104SU
- Zoro # G511815350
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 10 mm |
Overall Length | 500 mm |
Keyway Depth | 1.8 mm |
Keyway Length | 500 mm |
Diameter Tolerance | +/-0.05 mm |
Length Tolerance | +/-1.6 mm |
Keyway Width | 3 mm |
Details
Material | 1045 Carbon Steel |
System of Measurement | Metric |
End Type | Keyed |
Standards | ASTM A108 |
Item | Keyed Shaft |
Straightness Tolerance | 1.1 mm/m |
Finish | Polished |
Number of Grooves | 0 |
Description
Carbon Steel 1045 , 10 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/4" Tube 316 SS Bulkhead Union (KQG2E07-00)
- TRITAN Thrust Washer, dia. 0.312in, 0.06in. Thick (TRB512)
- BURNDY Oxide Inhibitor, Al to Al/Al to Cu, 8oz (PENA138)
- MARATHON MOTORS Condenser Fan Motor, 3/4 HP, 56 Frame (5K46KN4085)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ONDRIVES.US Grooved Shaft, 1/2" D, 3" L (GSR5000-30)
- Zoro Select Keyed Shafts