Shop All Keyed Shafts
Zoro Select
Keyed Shaft, Carbon Steel Grade 1045
Mfr # ZSHK-M08-M0500-104SU
Zoro # G011815348
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8 mm
- Material 1045 Carbon Steel
- System of Measurement Metric
- Standards ASTM A108
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-M08-M0500-104SU
- Zoro # G011815348
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 8 mm |
Overall Length | 500 mm |
Keyway Width | 2 mm |
Length Tolerance | +/-1.6 mm |
Diameter Tolerance | +/-0.05 mm |
Keyway Length | 500 mm |
Keyway Depth | 1.2 mm |
Details
Material | 1045 Carbon Steel |
System of Measurement | Metric |
Standards | ASTM A108 |
End Type | Keyed |
Item | Keyed Shaft |
Number of Grooves | 0 |
Straightness Tolerance | 1.1 mm/m |
Finish | Polished |
Description
Carbon Steel 1045 , 8 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Bracket, L Mounting (GRP-95-147)
- TRITAN Single Grv Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.75-in. OD (AK39 X 5/8)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP30)
- DODGE 2012 X 1 7/16 Keyway Taper Locking Bushing (2012X1-7/16 KW3/8X3/16)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- BAILEY Square Keyed Stock: 3/16 in. Sq. X 12 in. Long (133905)
- Zoro Select Keyed Shafts