Shop All Keyed Shafts
Zoro Select
Keyed Shaft, Carbon Steel Grade 1045, 9"L
Mfr # ZSHK-500-09000-104SU
Zoro # G911815561
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material 1045 Carbon Steel
- Overall Length 9 in
- System of Measurement Inch
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-500-09000-104SU
- Zoro # G911815561
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/2 in |
Overall Length | 9 in |
Diameter Tolerance | +/-0.0025 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 1/16 in |
Keyway Width | 1/8 in |
Keyway Length | 9 in |
Details
Material | 1045 Carbon Steel |
Item | Keyed Shaft |
System of Measurement | Inch |
Standards | ASTM A108 |
End Type | Keyed |
Number of Grooves | 0 |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Description
Carbon Steel 1045 , 1/2 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Pipe X 1" Female Jic Swivel, Straight (6505-16-16)
- BESTORQ SPB1850 V Belt, 1850 mm (72.15 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB1850)
- DURA-PREMIUM TORQUE Timing Belt, H, 3 x 90in PL, T180 (900H300)
- POWERTWIST STANDARD Link V-Belt, 25 ft. Outside Length, 1/2" Top Width, 0 Ribs (0450125)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 48" L (GS6250-480)
- Zoro Select Keyed Shafts