Shop All Keyed Shafts
Zoro Select
Keyed Shaft, Carbon Steel Grade 1045, 72"L
Mfr # ZSHK-500-72000-104SU
Zoro # G011815676
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material 1045 Carbon Steel
- Standards ASTM A108
- End Type Keyed
- Overall Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-500-72000-104SU
- Zoro # G011815676
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1/2 in |
Overall Length | 72 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 1/16 in |
Keyway Length | 72 in |
Keyway Width | 1/8 in |
Diameter Tolerance | +/-0.0025 in |
Details
Material | 1045 Carbon Steel |
Standards | ASTM A108 |
End Type | Keyed |
Item | Keyed Shaft |
System of Measurement | Inch |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Description
Carbon Steel 1045 , 1/2" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI G Series Timing Belt, H Profile, 280 Teeth 1in W (1400H100)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 50mm, 100:1, 56C NEMA Frame (CALM50-100/1-56C)
- HHIP 2" OD -1-3/4" ID C Type Tool Holder Bushing (3900-2937)
- TRITAN Radial Ball Bearing, SS, 12mm, SS6201ZZ (SS6201 ZZ FM222)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 3/4 In, 9 In L, CS (3/4 GKS-1045-9)
- Zoro Select Motor Supplies