Shop All Keyed Shafts
Zoro Select
Keyed Shaft, Carbon Steel Grade 1045, 72"L
Mfr # ZSHK-2125-72000-104SU
Zoro # G511815411
Free Shipping & Returns
$1,310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 1/8 in
- Material 1045 Carbon Steel
- Overall Length 72 in
- System of Measurement Inch
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-2125-72000-104SU
- Zoro # G511815411
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 1/8 in |
Overall Length | 72 in |
Keyway Length | 72 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Depth | 1/4 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 1/2 in |
Details
Material | 1045 Carbon Steel |
Item | Keyed Shaft |
System of Measurement | Inch |
End Type | Keyed |
Standards | ASTM A108 |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Description
Carbon Steel 1045 , 2-1/8" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT FRONT END PLATE (ACA305F-005B)
- JET-LUBE Anti Seize Compound, Metallic, 8 oz, Can (69902)
- SMC Tee, 5/32 in.x1/4 in., TubexTube (KQ2T03-07A)
- DEVILBISS AUTOMOTIVE REFINISHING HAV-511 AIR ADJ VALVE w/GAUGE (DV180089)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 6 In L, 304 SS (1 1/4 GKS-304-6)
- Zoro Select Motor Supplies