Shop All Keyed Shafts
Zoro Select
Keyed Shaft, Carbon Steel Grade 1045, 60"L
Mfr # ZSHK-375-60000-104SU
Zoro # G011815614
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material 1045 Carbon Steel
- System of Measurement Inch
- Standards ASTM A108
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-375-60000-104SU
- Zoro # G011815614
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/8 in |
Overall Length | 60 in |
Keyway Length | 60 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 3/32 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Depth | 3/64 in |
Details
Material | 1045 Carbon Steel |
System of Measurement | Inch |
Standards | ASTM A108 |
Item | Keyed Shaft |
End Type | Keyed |
Finish | Polished |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Description
Carbon Steel 1045 , 3/8" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6015 2Z, Single Row Ball Bearings (6015 2Z)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2043 (90303-045400-0)
- EATON AEROQUIP Adpt, FJIC, 3/4-16, Cap (210292-8S)
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 2 inch OD (10J200JA)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 5 in L, 12L14 Steel (GA3125-50)
- Zoro Select Keyed Shafts