Shop All Keyed Shafts
Zoro Select
Keyed Shaft, Carbon Steel Grade 1045, 60"L
Mfr # ZSHK-2375-60000-104SU
Zoro # G511815336
product price: $754.99
/ea
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 3/8 in
- Material 1045 Carbon Steel
- End Type Keyed
- System of Measurement Inch
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-2375-60000-104SU
- Zoro # G511815336
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 3/8 in |
Overall Length | 60 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 5/16 in |
Keyway Width | 5/8 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Length | 60 in |
Details
Material | 1045 Carbon Steel |
End Type | Keyed |
Item | Keyed Shaft |
System of Measurement | Inch |
Standards | ASTM A108 |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Number of Grooves | 0 |
Description
Carbon Steel 1045 , 2-3/8" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX156 Cogged Belt, 159 in Outside Length, 21/32 in Top Width, 1 Ribs (BX156)
- PARKER Valve Base, 9/16-18 SAE, Steel, 8-3 Cavity (B08-3-6T)
- WILKERSON Air Line Lubricator, 88 cfm Max. Flow, Max. Pipe Run: 20 ft (L18-02-KK00B)
- GROZ Air Lubricator, 1/4in NPT, 58 cfm, 145 psi (L1491)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ONDRIVES.US Grooved Shaft, 3/4" D, 3" L (GSR7500-30)
- Zoro Select Motor Supplies