Shop All Keyed Shafts
Zoro Select
Keyed Shaft, Carbon Steel Grade 1045, 60"L
Mfr # ZSHK-2125-60000-104SU
Zoro # G811815371
product price: $1,058.99
/ea
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 1/8 in
- Material 1045 Carbon Steel
- System of Measurement Inch
- Standards ASTM A108
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-2125-60000-104SU
- Zoro # G811815371
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 2 1/8 in |
Overall Length | 60 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 60 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Width | 1/2 in |
Keyway Depth | 1/4 in |
Details
Material | 1045 Carbon Steel |
System of Measurement | Inch |
Standards | ASTM A108 |
Item | Keyed Shaft |
End Type | Keyed |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Description
Carbon Steel 1045 , 2-1/8" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6560 04-00, Union "Y", 1/4" (6560 04-00)
- INTERSTATE PNEUMATICS 1/4 Inch Discharge Tube 13 Inch Long (CPE7024)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- LOC-LINE Element Clamp w/Screws, 1/2 In, PK20 (59884)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 2-3/16 In, 9 In L, CS (2 3/16 GKS-1045-9)
- Zoro Select Keyed Shafts