Shop All Keyed Shafts
Zoro Select
Keyed Shaft, Carbon Steel Grade 1045, 48"L
Mfr # ZSHK-375-48000-104SU
Zoro # G511815275
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material 1045 Carbon Steel
- Standards ASTM A108
- System of Measurement Inch
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-375-48000-104SU
- Zoro # G511815275
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/8 in |
Overall Length | 48 in |
Keyway Width | 3/32 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 48 in |
Keyway Depth | 3/64 in |
Diameter Tolerance | +/-0.0025 in |
Details
Material | 1045 Carbon Steel |
Item | Keyed Shaft |
Standards | ASTM A108 |
System of Measurement | Inch |
End Type | Keyed |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Finish | Polished |
Description
Carbon Steel 1045 , 3/8" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Spur Gear 72 Teeth 14.5 Degree Pitch (ND72)
- SPEEDAIRE Air Cylinder, 4 in Bore, 20 in Stroke, NFPA Double Acting (5VLP9)
- IDEAL Clear Guide Wire Pulling Lubricant, 1 Qt. (31-388)
- PIX Belt, A, 1/2 x 64 in. OC, 3 Band (3HA62)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 400 mm L, 316 SS (GTM9000-400)
- Zoro Select Keyed Shafts