Shop All Keyed Shafts
Zoro Select
Keyed Shaft, Carbon Steel Grade 1045, 48"L
Mfr # ZSHK-1875-48000-104SU
Zoro # G911815585
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 7/8 in
- Material 1045 Carbon Steel
- Standards ASTM A108
- Overall Length 48 in
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-1875-48000-104SU
- Zoro # G911815585
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 7/8 in |
Overall Length | 48 in |
Keyway Depth | 1/4 in |
Keyway Length | 48 in |
Diameter Tolerance | +0.0000/-0.0035 in |
Keyway Width | 1/2 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 1045 Carbon Steel |
Standards | ASTM A108 |
Item | Keyed Shaft |
End Type | Keyed |
System of Measurement | Inch |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Description
Carbon Steel 1045 , 1-7/8" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Braze Hose Fitting, 8 Dash (FF12262-0808)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG244/2)
- TRITAN Angular Contact Ball Bearing, 2700lb. (5204 ZZ/C3 PRX)
- LOC-LINE Vacuum Hose Round Nozzle, Anti Static (81303as)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- Zoro Select Motor Supplies