Shop All Keyed Shafts
Zoro Select
Keyed Shaft, Carbon Steel Grade 1045, 24"L
Mfr # ZSHK-1312-24000-104SU
Zoro # G011815645
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 5/16 in
- Material 1045 Carbon Steel
- Overall Length 24 in
- End Type Keyed
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1312-24000-104SU
- Zoro # G011815645
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 5/16 in |
Overall Length | 24 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 24 in |
Keyway Width | 5/16 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Keyway Depth | 5/32 in |
Details
Material | 1045 Carbon Steel |
End Type | Keyed |
Item | Keyed Shaft |
System of Measurement | Inch |
Standards | ASTM A108 |
Finish | Polished |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Description
Carbon Steel 1045 , 1-5/16" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING FHP CI H Bore Sheaves, #BK40H (BK40H)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 14 Stroke - 1.25 Rod. (297124)
- PERFORMANCE TOOL PISTOL GREASE GUN (W54204)
- NORD Speed Reducer, Right Angle, 56C, 60:1 (SK1SI50Y-56C-60:1)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 36 in L, 316 SS (GT0937-360)
- Zoro Select Keyed Shafts