Shop All Keyed Shafts
Zoro Select
Keyed Shaft, Carbon Steel Grade 1045, 12"L
Mfr # ZSHK-375-12000-104SU
Zoro # G011815294
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material 1045 Carbon Steel
- Overall Length 12 in
- System of Measurement Inch
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-375-12000-104SU
- Zoro # G011815294
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/8 in |
Overall Length | 12 in |
Keyway Length | 12 in |
Length Tolerance | +/-0.0620 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Width | 3/32 in |
Keyway Depth | 3/64 in |
Details
Material | 1045 Carbon Steel |
Item | Keyed Shaft |
System of Measurement | Inch |
End Type | Keyed |
Standards | ASTM A108 |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Number of Grooves | 0 |
Description
Carbon Steel 1045 , 3/8" Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Eng A Plate, 78A9 (78A9)
- ACME AUTOMOTIVE 1/4Industrial Ball Swivel Ind Interchange (15-04BS)
- MEGADYNE RAW EDGE COGGED V-BELTS (AX49)
- PARKER Coupler Plug, Steel, MNPT, 1/2 In. Pipe (H2E-F)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 1 1/4" D, 12" L (GS12.5K-120)
- Zoro Select Motor Supplies