Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 8 mm dia, 500 mm L
Mfr # ZSHK-M08-M0500-114SU
Zoro # G011814341
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8 mm
- Material 1144 Alloy Steel
- End Type Keyed
- System of Measurement Metric
- Standards ASTM A311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M08-M0500-114SU
- Zoro # G011814341
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 8 mm |
Overall Length | 500 mm |
Length Tolerance | +/-1.6 mm |
Keyway Width | 2 mm |
Keyway Length | 500 mm |
Diameter Tolerance | +/-0.05 mm |
Keyway Depth | 1.2 mm |
Details
Material | 1144 Alloy Steel |
End Type | Keyed |
System of Measurement | Metric |
Standards | ASTM A311 |
Item | Keyed Shaft |
Straightness Tolerance | 1.1 mm/m |
Number of Grooves | 0 |
Finish | Polished |
Description
Steel 1144, 8 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS PUMP KIT, PU20M3N01B, CS3838CM HOSE, CF3814/GW2514 GAUGE (HGP-1)
- FESTO Push-In Fitting QB-1/8-1/4-U (QB-1/8-1/4-U)
- DODGE 3535 X 2-7/8-KW Taper Lock Bushing (3535 X2-7/8 KWY 3/4 X3/8)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK4558)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- Zoro Select Motor Supplies