Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 8 mm dia, 300 mm L
Mfr # ZSHK-M08-M0300-114SU
Zoro # G511814254
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8 mm
- Material 1144 Alloy Steel
- Standards ASTM A311
- End Type Keyed
- Overall Length 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M08-M0300-114SU
- Zoro # G511814254
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 8 mm |
Overall Length | 300 mm |
Length Tolerance | +/-1.6 mm |
Diameter Tolerance | +/-0.05 mm |
Keyway Length | 300 mm |
Keyway Width | 2 mm |
Keyway Depth | 1.2 mm |
Details
Material | 1144 Alloy Steel |
Standards | ASTM A311 |
End Type | Keyed |
System of Measurement | Metric |
Item | Keyed Shaft |
Straightness Tolerance | 1.1 mm/m |
Finish | Polished |
Number of Grooves | 0 |
Description
Steel 1144, 8 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 25/13 A, 12VDC, 1 Phase (DC-700)
- PIX V-Belt, Variable Speed 1-3/16 X 37.5 (1930V375)
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm, 115/230V (CPX 125)
- LUBRIPLATE Heat Transfer Oil X-Lt, 5 Gal Pail, Iso-32 Fluid For Heat Transfer Systems (L0757-060)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- Zoro Select Keyed Shafts