Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 8 mm dia, 1,800 mm L
Mfr # ZSHK-M08-M1800-114SU
Zoro # G511814285
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8 mm
- Material 1144 Alloy Steel
- System of Measurement Metric
- Overall Length 1,800 mm
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-M08-M1800-114SU
- Zoro # G511814285
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 8 mm |
Overall Length | 1,800 mm |
Diameter Tolerance | +/-0.05 mm |
Keyway Length | 1,800 mm |
Keyway Depth | 1.2 mm |
Length Tolerance | +/-1.6 mm |
Keyway Width | 2 mm |
Details
Material | 1144 Alloy Steel |
System of Measurement | Metric |
End Type | Keyed |
Item | Keyed Shaft |
Standards | ASTM A311 |
Finish | Polished |
Straightness Tolerance | 1.1 mm/m |
Number of Grooves | 0 |
Description
Steel 1144, 8 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (40-2K1CL)
- DYNABRADE Guard Assembly, 5 In. Type 27 (55065)
- MARATHON MOTORS Vector Motor, 3.0 lb-ft, 1 HP, 230/460 V (143THTR5326)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 60" L (GS5000-600)
- Zoro Select Motor Supplies