Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 8 mm dia, 1,200 mm L
Mfr # ZSHK-M08-M1200-114SU
Zoro # G011814259
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8 mm
- Material 1144 Alloy Steel
- Standards ASTM A311
- System of Measurement Metric
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M08-M1200-114SU
- Zoro # G011814259
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 8 mm |
Overall Length | 1,200 mm |
Keyway Length | 1,200 mm |
Keyway Depth | 1.2 mm |
Length Tolerance | +/-1.6 mm |
Diameter Tolerance | +/-0.05 mm |
Keyway Width | 2 mm |
Details
Material | 1144 Alloy Steel |
Standards | ASTM A311 |
System of Measurement | Metric |
End Type | Keyed |
Item | Keyed Shaft |
Straightness Tolerance | 1.1 mm/m |
Number of Grooves | 0 |
Finish | Polished |
Description
Steel 1144, 8 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS VLV (L22BA452O000030)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK4178)
- MANITOU Bronze Bushings (Straight): 1 in. I.D., 2 in. Length, 1 1/4 in. O.D. (153043)
- LEGACY Zillawhip 1/4 X 5 Swivel Whip Hose (HFZ1405YW2B)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 1 In, 36 In L, CS (1 GKS-1045-36)
- Zoro Select Motor Supplies