Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 7/8" dia, 9" L
Mfr # ZSHK-875-09000-202SU
Zoro # G011814426
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7/8 in
- Material 2024 Aluminum
- Standards ASTM B211 2024-T4 and T351
- System of Measurement Inch
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-875-09000-202SU
- Zoro # G011814426
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 7/8 in |
Overall Length | 9 in |
Keyway Length | 9 in |
Diameter Tolerance | +/-0.0025 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 3/32 in |
Keyway Width | 3/16 in |
Details
Material | 2024 Aluminum |
Standards | ASTM B211 2024-T4 and T351 |
System of Measurement | Inch |
End Type | Keyed |
Item | Keyed Shaft |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Description
Aluminum 2024 Aluminum, 7/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6300DDUC3, 6300 Series Single Row Deep Groove Ball Bearing (6300DDUC3)
- SMC Y Branch, 12mm, TubexMale BSPT (KQ2U12-03AS)
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 48Z, EFF 72.4 (30PT56)
- D&D Belt, VS, 0.875 x 36.5in OC (1422V360)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 24 In L, CS (1 1/2 GKS-1045-24)
- Zoro Select Motor Supplies