Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 7/8" dia, 36" L
Mfr # ZSHK-875-36000-202SU
Zoro # G811814336
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7/8 in
- Material 2024 Aluminum
- System of Measurement Inch
- End Type Keyed
- Standards ASTM B211 2024-T4 and T351
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-875-36000-202SU
- Zoro # G811814336
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 7/8 in |
Overall Length | 36 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Width | 3/16 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 3/32 in |
Keyway Length | 36 in |
Details
Material | 2024 Aluminum |
Item | Keyed Shaft |
System of Measurement | Inch |
End Type | Keyed |
Standards | ASTM B211 2024-T4 and T351 |
Number of Grooves | 0 |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Description
Aluminum 2024 Aluminum, 7/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Ultra Coolant, Compressor Oil, Bottle, 1.32 gal, 10 SAE Grade, 100 ISO Viscosity Grade (92692284)
- SPEEDAIRE Manual Air Control Valve, 1/2 NPT, Open (32XC15)
- D&D Timing Belt, H, 1.5 x 42in PL, T84 (420H150)
- 3-IN-ONE Silicone, -100 to 500F, 4 Oz. (120008)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- KEYSHAFT Keyed Shaft, Dia. 40mm, 1500 mm L, CS (40MM GKS-1045-1500)
- Zoro Select Motor Supplies