Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 7/8" dia, 3" L
Mfr # ZSHK-875-03000-202SU
Zoro # G911814489
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7/8 in
- Material 2024 Aluminum
- Overall Length 3 in
- System of Measurement Inch
- Standards ASTM B211 2024-T4 and T351
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-875-03000-202SU
- Zoro # G911814489
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 7/8 in |
Overall Length | 3 in |
Keyway Depth | 3/32 in |
Keyway Width | 3/16 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Length | 3 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 2024 Aluminum |
System of Measurement | Inch |
Item | Keyed Shaft |
Standards | ASTM B211 2024-T4 and T351 |
End Type | Keyed |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Number of Grooves | 0 |
Description
Aluminum 2024 Aluminum, 7/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Finished Bore Flexible Chain Coupling Flange, 50 Chain, 1-1/4 in Bore Dia 16 Teeth, 3.91 in OD, Steel (099110)
- SMC Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT (KQ2L09-02AS)
- CLIMAX METAL PRODUCTS 2C-243-A Two-Piece Clamping Collar (2C-243-A)
- DAYTON 3/3VX600 Banded V-Belt, 60" Outside Length, 1-1/8" Top Width, 3 Ribs (454U17)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 1/2" D, 60" L (GS5000-600)
- Zoro Select Keyed Shafts