Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 7/8" dia, 3" L
Mfr # ZSHK-875-03000-114SU
Zoro # G511815572
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7/8 in
- Material 1144 Alloy Steel
- End Type Keyed
- System of Measurement Inch
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-875-03000-114SU
- Zoro # G511815572
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 7/8 in |
Overall Length | 3 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Keyway Length | 3 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 1144 Alloy Steel |
End Type | Keyed |
Item | Keyed Shaft |
System of Measurement | Inch |
Standards | ASTM A311 |
Number of Grooves | 0 |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Description
Steel 1144, 7/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 90" Outside Length, 3/8" Top Width, 1 Ribs (3VX900)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B10-3BP)
- BREEZE Hose Clamp, GP, SAE 8,316SS, PK10 (66008)
- ENERPAC Cylinder, Threaded, 3950 lb, 0.98 In Stroke (CST18251)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 48" L (GS10K-480)
- Zoro Select Keyed Shafts