Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 7/8" dia, 24" L
Mfr # ZSHK-875-24000-202SU
Zoro # G511814353
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7/8 in
- Material 2024 Aluminum
- Standards ASTM B211 2024-T4 and T351
- End Type Keyed
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-875-24000-202SU
- Zoro # G511814353
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 7/8 in |
Overall Length | 24 in |
Keyway Width | 3/16 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Length | 24 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 3/32 in |
Details
Material | 2024 Aluminum |
Standards | ASTM B211 2024-T4 and T351 |
End Type | Keyed |
System of Measurement | Inch |
Item | Keyed Shaft |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Description
Aluminum 2024 Aluminum, 7/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces ARGO V3061708, Pressure Line, 25 micron, Outside-In (MF0576033)
- BANDO Tl Tb Pulley (1610), Tl24H100 (TL24H100)
- DAYTON 1922V443 44-29/32" Outside Length, 44 19/64 in Pitch Length, 1-3/16" Top Width (3HEV4)
- SKF Double Row Ball Bearings (5211H 3110-00-554-6104)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 3/8 In, 12 In L, Aluminum (3/8 GKS-2024-12)
- Zoro Select Keyed Shafts