Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 7/8" dia, 18" L
Mfr # ZSHK-875-18000-104SU
Zoro # G511814506
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7/8 in
- Material 1045 Carbon Steel
- System of Measurement Inch
- Overall Length 18 in
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-875-18000-104SU
- Zoro # G511814506
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 7/8 in |
Overall Length | 18 in |
Keyway Length | 18 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 3/32 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Width | 3/16 in |
Details
Material | 1045 Carbon Steel |
System of Measurement | Inch |
Item | Keyed Shaft |
End Type | Keyed |
Standards | ASTM A108 |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Number of Grooves | 0 |
Description
Carbon Steel 1045 , 7/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX900 Cogged V-Belt, 90" Outside Length, 5/8" Top Width, 1 Ribs (2L440)
- DIXON Male to Thor Nipple, (M)NPT, 1/2, Steel (P4M6)
- PRIMEFIT Universal Coupler Brass 1/4" x 1/4" Male NPT 10PCS (UC1414MB-B10-P)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI DBH6019, Pressure Line, 10 micron, Outside-In (MF0059473)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 48" L (GS6250-480)
- Zoro Select Keyed Shafts