Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 7/8" dia, 12" L
Mfr # ZSHK-875-12000-202SU
Zoro # G811814480
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7/8 in
- Material 2024 Aluminum
- Overall Length 12 in
- Standards ASTM B211 2024-T4 and T351
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-875-12000-202SU
- Zoro # G811814480
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 7/8 in |
Overall Length | 12 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 3/16 in |
Keyway Length | 12 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Depth | 3/32 in |
Details
Material | 2024 Aluminum |
Item | Keyed Shaft |
Standards | ASTM B211 2024-T4 and T351 |
End Type | Keyed |
System of Measurement | Inch |
Number of Grooves | 0 |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Description
Aluminum 2024 Aluminum, 7/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 720-8MPT-20 Panther Synchronous Belt (720-8MPT-20)
- PRIMEFIT Hose Reel Part - Locking Cam (HRPART1)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/8"-14 Thread Size, 4000 Series (4050-16)
- DAYTON Pillow Block Bearing, Ball, 1-3/4" Bore (3FCU2)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 1 In, 72 In L, 304 SS (1 GKS-304-72)
- Zoro Select Motor Supplies