Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 5/8" dia, 72" L
Mfr # ZSHK-625-72000-202SU
Zoro # G411814354
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Material 2024 Aluminum
- Standards ASTM B211 2024-T4 and T351
- Overall Length 72 in
- End Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-625-72000-202SU
- Zoro # G411814354
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/8 in |
Overall Length | 72 in |
Keyway Depth | 3/32 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Width | 3/16 in |
Keyway Length | 72 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 2024 Aluminum |
Item | Keyed Shaft |
Standards | ASTM B211 2024-T4 and T351 |
End Type | Keyed |
System of Measurement | Inch |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Finish | Polished |
Description
Aluminum 2024 Aluminum, 5/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 1-1/8" (L095118)
- ANDERSON METALS 1/2 In. Barb x 3/4 In. FHT Brass Hose Swivel (737046-0812)
- SPRAYON Galvanize Coating, Gray, 16 oz. Sz, Aerosol (SC0740000)
- BAND-IT Scruseals And Racks PK10 (M21199)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 48" L (GS10K-480)
- Zoro Select Keyed Shafts