Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 5/8" dia, 3" L
Mfr # ZSHK-625-03000-202SU
Zoro # G911814564
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Material 2024 Aluminum
- End Type Keyed
- System of Measurement Inch
- Standards ASTM B211 2024-T4 and T351
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-625-03000-202SU
- Zoro # G911814564
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/8 in |
Overall Length | 3 in |
Length Tolerance | +/-0.0620 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Length | 3 in |
Keyway Depth | 3/32 in |
Keyway Width | 3/16 in |
Details
Material | 2024 Aluminum |
End Type | Keyed |
System of Measurement | Inch |
Standards | ASTM B211 2024-T4 and T351 |
Item | Keyed Shaft |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Finish | Polished |
Description
Aluminum 2024 Aluminum, 5/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT9)
- MILTON Air Regulator, 1/4" NPT (1113)
- SMC Regulator, 1/4" G Ports, 20 Size (AR20-F01-B)
- BREEZE Hose Clamp, GP, SAE 152,305SS, PK10 (63152)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 1-15/16 In, 72 In L, CS (1 15/16 GKS-1045-72)
- Zoro Select Motor Supplies