Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 5/8" dia, 18" L
Mfr # ZSHK-625-18000-316SU
Zoro # G511814261
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Material 316 Stainless Steel
- End Type Keyed
- System of Measurement Inch
- Standards ANSI B17.1-1967, ASTM A-582 Cond A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-625-18000-316SU
- Zoro # G511814261
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/8 in |
Overall Length | 18 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 3/32 in |
Keyway Length | 18 in |
Keyway Width | 3/16 in |
Diameter Tolerance | +/-0.0025 in |
Details
Material | 316 Stainless Steel |
End Type | Keyed |
System of Measurement | Inch |
Standards | ANSI B17.1-1967, ASTM A-582 Cond A |
Item | Keyed Shaft |
Finish | Passivated |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Description
Stainless 316 , 5/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (5ZEC3)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (6AFK4)
- NACHI 5200 Series Double Row Angular Contact, 5203-2NS (5203-2NS)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/8 In, Steel (1L667)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- Zoro Select Keyed Shafts