Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 5/16" dia, 9" L
Mfr # ZSHK-312-09000-114SU
Zoro # G011814662
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16 in
- Material 1144 Alloy Steel
- Overall Length 9 in
- System of Measurement Inch
- Standards ASTM A311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-312-09000-114SU
- Zoro # G011814662
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/16 in |
Overall Length | 9 in |
Keyway Length | 9 in |
Diameter Tolerance | +/-0.0025 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 3/32 in |
Keyway Depth | 3/64 in |
Details
Material | 1144 Alloy Steel |
System of Measurement | Inch |
Item | Keyed Shaft |
Standards | ASTM A311 |
End Type | Keyed |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Finish | Polished |
Description
Steel 1144, 5/16 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 3835 mm Outside Length, 112 mm Top Width, 6 Ribs (6/B148)
- SKF SKF 6204Z C3, Single Row Ball Bearings (6204Z C3)
- AIGNEP USA Universal Flow Control, 1/8 In, FNPTFxTube (88972-02-02)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (M212SS-000-N)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 40mm, 1500 mm L, CS (40MM GKS-1045-1500)
- Zoro Select Keyed Shafts