Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 5/16" dia, 72" L
Mfr # ZSHK-312-72000-104SU
Zoro # G411814422
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16 in
- Material 1045 Carbon Steel
- Standards ASTM A108
- End Type Keyed
- Overall Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-312-72000-104SU
- Zoro # G411814422
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/16 in |
Overall Length | 72 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 3/32 in |
Keyway Depth | 3/64 in |
Keyway Length | 72 in |
Diameter Tolerance | +/-0.0025 in |
Details
Material | 1045 Carbon Steel |
Item | Keyed Shaft |
Standards | ASTM A108 |
End Type | Keyed |
System of Measurement | Inch |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Description
Carbon Steel 1045, 5/16 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANFIELD CONNECTOR Reed Switch, 2 Wire, Tie Rod, 2"-6" Bore (710-000-001)
- ENERPAC FZ1637, High Pressure Fitting, NPT Tee, 10,000 psi Max, Connection from 1/4" NPTF to 1/4" NPTF (FZ1637)
- TITAN PRO Motor Dual Run Cap, 35/3MFD, 370-440V, Oval (TOCFD353)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 12 # of Teeth (40B12F-3/4)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0625-40)
- Zoro Select Keyed Shafts