Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 5/16" dia, 36" L
Mfr # ZSHK-312-36000-104SU
Zoro # G911814434
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16 in
- Material 1045 Carbon Steel
- End Type Keyed
- Overall Length 36 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-312-36000-104SU
- Zoro # G911814434
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 5/16 in |
Overall Length | 36 in |
Keyway Depth | 3/64 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 36 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Width | 3/32 in |
Details
Material | 1045 Carbon Steel |
End Type | Keyed |
Item | Keyed Shaft |
System of Measurement | Inch |
Standards | ASTM A108 |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Description
Keyed Shaft, Material 1045 Carbon Steel, Diameter 5/16 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Keyed, Finish Polished, Keyway Depth 3/64 in, Keyway Length 36 in, Keyway Width 3/32 in, Length Tolerance +/-0.0620 in, Standards ASTM A108, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable, Groove Spacing Not Applicable, Number of Grooves 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, A35 (A35)
- PIX Poly Rib J Belt, 22 in. EL-10 Rib (220J10)
- COILHOSE PNEUMATICS Industrial Coupler 3/8" FPT 1/4" (CO 151)
- MILLENNIUM FILTER Hydraulic Filter, replaces PTI-TEXTRON HF4050CCB, Pressure Line, 10 micron (ZX-HF4050CCB)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- KEYSHAFT Keyed Shaft, Dia 1-7/16 In, 72 In L, 304 SS (1 7/16 GKS-304-72)
- Zoro Select Motor Supplies