Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 50 mm dia, 500 mm L
Mfr # ZSHK-M50-M0500-104SU
Zoro # G011814631
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 50 mm
- Material 1045 Carbon Steel
- End Type Keyed
- Standards ASTM A108
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-M50-M0500-104SU
- Zoro # G011814631
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 50 mm |
Overall Length | 500 mm |
Keyway Width | 14 mm |
Keyway Depth | 5.5 mm |
Keyway Length | 500 mm |
Diameter Tolerance | +/-0.076 mm |
Length Tolerance | +/-1.6 mm |
Details
Material | 1045 Carbon Steel |
End Type | Keyed |
Standards | ASTM A108 |
Item | Keyed Shaft |
System of Measurement | Metric |
Straightness Tolerance | 1.1 mm/m |
Finish | Polished |
Number of Grooves | 0 |
Description
Carbon 1045 Carbon Steel, 50 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. .75 In., 5 Bolt (B602012)
- TOMPKINS Hydraulic Fitting-Steel06MJ-02MP 90 (2501-06-02)
- NTN Radial/Deep Groove Ball Brg - 5 MM ID X 13 MM OD X 4 MM W; Double Shielded, #695ZZ (695ZZ)
- TOMPKINS Hydraulic Fitting-International05MJ-04MBSPP 90 (3801-05-04)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 8 in L, 316 SS (GT1250-80)
- Zoro Select Keyed Shafts