Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 50 mm dia, 300 mm L
Mfr # ZSHK-M50-M0300-104SU
Zoro # G811814633
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 50 mm
- Material 1045 Carbon Steel
- Standards ASTM A108
- System of Measurement Metric
- Overall Length 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M50-M0300-104SU
- Zoro # G811814633
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 50 mm |
Overall Length | 300 mm |
Keyway Width | 14 mm |
Keyway Depth | 5.5 mm |
Keyway Length | 300 mm |
Length Tolerance | +/-1.6 mm |
Diameter Tolerance | +/-0.076 mm |
Details
Material | 1045 Carbon Steel |
Standards | ASTM A108 |
System of Measurement | Metric |
End Type | Keyed |
Item | Keyed Shaft |
Straightness Tolerance | 1.1 mm/m |
Number of Grooves | 0 |
Finish | Polished |
Description
Carbon 1045 Carbon Steel, 50 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Super Duty Air Impact Wrench, 3/4"Drive (CP772H)
- CONTINENTAL Food Hose, 3" ID x 25 ft., Clear (NTF300-25-G)
- SMC Y Branch, 1/2 in., TubexMNPT (KQ2U13-36AS)
- DAYTON DC Motor, PM, TENV, 1/7 HP, 1750rpm, 12/24VDC (4Z143)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 5/16" D, 4" L (GS3125-40)
- Zoro Select Keyed Shafts