Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 50 mm dia, 1,500 mm L
Mfr # ZSHK-M50-M1500-114SU
Zoro # G911814380
product price: $1,028.99
/ea
Free Shipping & Returns
$1,028.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 50 mm
- Material 1144 Alloy Steel
- Standards ASTM A311
- End Type Keyed
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M50-M1500-114SU
- Zoro # G911814380
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 50 mm |
Overall Length | 1,500 mm |
Keyway Length | 1,500 mm |
Keyway Depth | 5.5 mm |
Keyway Width | 14 mm |
Diameter Tolerance | +/-0.076 mm |
Length Tolerance | +/-1.6 mm |
Details
Material | 1144 Alloy Steel |
Standards | ASTM A311 |
Item | Keyed Shaft |
End Type | Keyed |
System of Measurement | Metric |
Straightness Tolerance | 1.1 mm/m |
Number of Grooves | 0 |
Finish | Polished |
Description
Steel 1144, 50 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C405M-45X75 Metric Keyless Locking Assembly (C405M-45X75)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20K-N02E-2Z-D)
- MI-T-M Air Filter Assembly (19-0083)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (140414.00)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 4 in L, 12L14 Steel (GA0312-40)
- Zoro Select Keyed Shafts