Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 50 mm dia, 1,000 mm L
Mfr # ZSHK-M50-M1000-114SU
Zoro # G411814392
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 50 mm
- Material 1144 Alloy Steel
- System of Measurement Metric
- Overall Length 1,000 mm
- Standards ASTM A311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-M50-M1000-114SU
- Zoro # G411814392
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 50 mm |
Overall Length | 1,000 mm |
Keyway Width | 14 mm |
Keyway Depth | 5.5 mm |
Keyway Length | 1,000 mm |
Length Tolerance | +/-1.6 mm |
Diameter Tolerance | +/-0.076 mm |
Details
Material | 1144 Alloy Steel |
System of Measurement | Metric |
Standards | ASTM A311 |
End Type | Keyed |
Item | Keyed Shaft |
Straightness Tolerance | 1.1 mm/m |
Finish | Polished |
Number of Grooves | 0 |
Description
Steel 1144, 50 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 40.2 in L Outside (BX37)
- ZORO SELECT QD Bushing, Series F, Bore 3-15/16 In (F31516)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 8 ASAE Stroke - 1.125 Rod. (297071)
- PIX Belt, B Kevlar, 5/8 x 64 in. OC (B61K)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 1 In, 36 In L, 304 SS (1 GKS-304-36)
- Zoro Select Keyed Shafts