Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 40 mm dia, 300 mm L
Mfr # ZSHK-M40-M0300-114SU
Zoro # G911814533
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 40 mm
- Material 1144 Alloy Steel
- Overall Length 300 mm
- End Type Keyed
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-M40-M0300-114SU
- Zoro # G911814533
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 40 mm |
Overall Length | 300 mm |
Keyway Length | 300 mm |
Diameter Tolerance | +/-0.076 mm |
Keyway Depth | 5 mm |
Length Tolerance | +/-1.6 mm |
Keyway Width | 12 mm |
Details
Material | 1144 Alloy Steel |
End Type | Keyed |
Item | Keyed Shaft |
System of Measurement | Metric |
Standards | ASTM A311 |
Finish | Polished |
Number of Grooves | 0 |
Straightness Tolerance | 1.1 mm/m |
Description
Steel 1144, 40 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340N5-V-460/3)
- NSK NSK-6207DU, 6200 Series Single Row Deep Groove Ball Bearing, 6207DU (6207DU)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X12X08)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-1/4 In. (FCR-1-1/4)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 1 1/4" D, 12" L (GS12.5K-120)
- Zoro Select Motor Supplies