Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 40 mm dia, 1,800 mm L
Mfr # ZSHK-M40-M1800-104SU
Zoro # G911814625
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 40 mm
- Material 1045 Carbon Steel
- End Type Keyed
- Standards ASTM A108
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M40-M1800-104SU
- Zoro # G911814625
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 40 mm |
Overall Length | 1,800 mm |
Length Tolerance | +/-1.6 mm |
Diameter Tolerance | +/-0.076 mm |
Keyway Depth | 5 mm |
Keyway Length | 1,800 mm |
Keyway Width | 12 mm |
Details
Material | 1045 Carbon Steel |
Item | Keyed Shaft |
End Type | Keyed |
Standards | ASTM A108 |
System of Measurement | Metric |
Straightness Tolerance | 1.1 mm/m |
Number of Grooves | 0 |
Finish | Polished |
Description
Carbon 1045 Carbon Steel, 40 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 13X1030 AUTO V-BELT (13X1030)
- PARKER Service Kit, 3 Position, B Series (PS2603P)
- CONTINENTAL Food Hose, 3" ID x 50 ft., Clear (VBT300-50-G)
- CLIMAX METAL PRODUCTS M1C-07 Metric One-Piece Clamping Collar (M1C-07)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- Zoro Select Keyed Shafts