Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 40 mm dia, 1,500 mm L
Mfr # ZSHK-M40-M1500-104SU
Zoro # G411814644
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 40 mm
- Material 1045 Carbon Steel
- End Type Keyed
- Standards ASTM A108
- Overall Length 1,500 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-M40-M1500-104SU
- Zoro # G411814644
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 40 mm |
Overall Length | 1,500 mm |
Keyway Depth | 5 mm |
Keyway Width | 12 mm |
Length Tolerance | +/-1.6 mm |
Keyway Length | 1,500 mm |
Diameter Tolerance | +/-0.076 mm |
Details
Material | 1045 Carbon Steel |
End Type | Keyed |
Item | Keyed Shaft |
Standards | ASTM A108 |
System of Measurement | Metric |
Straightness Tolerance | 1.1 mm/m |
Number of Grooves | 0 |
Finish | Polished |
Description
Carbon 1045 Carbon Steel, 40 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 1440-8MGT-20 (1440-8MGT-20)
- DYNABRADE Adapter (53620)
- TIMKEN TIM-33269, Tapered Roller Bearing 4 Od, Trb Single Cone Metric 4 Od, 33269 (33269)
- TIMKEN Radial Bearing, Open, 50mm Bore (310K)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 72 In L, 304 SS (1 1/4 GKS-304-72)
- Zoro Select Keyed Shafts