Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 40 mm dia, 1,200 mm L
Mfr # ZSHK-M40-M1200-114SU
Zoro # G811814473
product price: $622.99
/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 40 mm
- Material 1144 Alloy Steel
- Standards ASTM A311
- End Type Keyed
- Overall Length 1,200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-M40-M1200-114SU
- Zoro # G811814473
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 40 mm |
Overall Length | 1,200 mm |
Keyway Depth | 5 mm |
Diameter Tolerance | +/-0.076 mm |
Keyway Length | 1,200 mm |
Keyway Width | 12 mm |
Length Tolerance | +/-1.6 mm |
Details
Material | 1144 Alloy Steel |
Standards | ASTM A311 |
End Type | Keyed |
System of Measurement | Metric |
Item | Keyed Shaft |
Number of Grooves | 0 |
Finish | Polished |
Straightness Tolerance | 1.1 mm/m |
Description
Steel 1144, 40 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units, #SM1107KS (SM1107KS)
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10 (6724170)
- SMC 1/4" x 5/16" Tube x MNPT SS Male 90 Degree Elbow (KQG2L09-N02S)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-V-460/3)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 1" D, 48" L (GS10K-480)
- Zoro Select Motor Supplies