Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 3/8"x3/16", Carbon Steel
Mfr # ZSHK-1625-72000-104SU
Zoro # G005970619
original price:
$541.42
34% off
new price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 5/8 in
- Material 1045 Carbon Steel
- Standards ANSI B17.1-1967, ASTM A-108, R1973
- Straightness Tolerance 0.012 in/ft
- Keyway Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1625-72000-104SU
- Zoro # G005970619
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 5/8 in |
Length | 72 in |
Keyway Width | 3/8 in |
Keyway Depth | 3/16 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Keyway Length | 72 in |
Overall Length | 72 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 1045 Carbon Steel |
Standards | ANSI B17.1-1967, ASTM A-108, R1973 |
Item | Fully Keyed Rotary Drive Shaft |
Straightness Tolerance | 0.012 in/ft |
System of Measurement | Inch |
End Type | Keyed |
Number of Grooves | 0 |
Finish | Polished |
Description
Fully Keyed Rotary Drive Shaft, Material 1045 Carbon Steel, Diameter 1 5/8 in, Overall Length 72 in, System of Measurement Inch, Diameter Tolerance +0.0000/-0.0030 in, End Type Keyed, Finish Polished, Keyway Depth 3/16 in, Keyway Length 72 in, Keyway Width 3/8 in, Length Tolerance +/-0.0620 in, Standards ANSI B17.1-1967, ASTM A-108, R1973, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (P211SC-012-D)
- COXREELS Roller Guide, Multi-direction, 4-way, 24 in (8737)
- SOLBERG Liquid Separator, 40 cfm, 1 in. NPT (STS-100C)
- ZORO SELECT Hose Clamp, Dia 0.312x0.062, Red, PK100 (HC-5ST R)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 60 In L, CS (1 1/4 GKS-1045-60)
- Zoro Select Motor Supplies