Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 3/8"x3/16", Carbon Steel
Mfr # ZSHK-1437-06000-104SU
Zoro # G905970689
original price:
$43.27
36% off
new price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 7/16 in
- Material 1045 Carbon Steel
- Standards ANSI B17.1-1967, ASTM A-108, R1973
- Diameter Tolerance +0.0000/-0.0030 in
- Keyway Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-1437-06000-104SU
- Zoro # G905970689
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 7/16 in |
Length | 6 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Keyway Width | 3/8 in |
Keyway Depth | 3/16 in |
Overall Length | 6 in |
Keyway Length | 6 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 1045 Carbon Steel |
Item | Fully Keyed Rotary Drive Shaft |
Standards | ANSI B17.1-1967, ASTM A-108, R1973 |
Straightness Tolerance | 0.012 in/ft |
System of Measurement | Inch |
End Type | Keyed |
Number of Grooves | 0 |
Finish | Polished |
Description
Fully Keyed Rotary Drive Shaft, Material 1045 Carbon Steel, Diameter 1 7/16 in, Overall Length 6 in, System of Measurement Inch, Diameter Tolerance +0.0000/-0.0030 in, End Type Keyed, Finish Polished, Keyway Depth 3/16 in, Keyway Length 6 in, Keyway Width 3/8 in, Length Tolerance +/-0.0620 in, Standards ANSI B17.1-1967, ASTM A-108, R1973, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Heavy Duty, Thick, Tacky Open Gear Grease (L0152-035)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 9.75 inch OD (2BK100H)
- DAYTON Mtr, 1/2, 1/4HP, 1725/1140RPM, 230V (5K556)
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting (1.50DXPSR06.00)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- KEYSHAFT Keyed Shaft, Dia 1-7/16 In, 72 In L, 304 SS (1 7/16 GKS-304-72)
- Zoro Select Keyed Shafts