Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 3/8"x3/16", Carbon Steel
Mfr # KRS1.75-36-I-CS
Zoro # G705970674
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/4 in
- Length 36 in
- Material 1045 Carbon Steel
- Standards ANSI B17.1-1967, ASTM A-108, R1973
- Straightness Tolerance 0.012 in/ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # KRS1.75-36-I-CS
- Zoro # G705970674
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 3/4 in |
Length | 36 in |
Diameter Tolerance | +/-0.0030 in |
Keyway Width | 3/8 in |
Keyway Depth | 3/16 in |
Overall Length | 36 in |
Keyway Length | 3/16 in |
Details
Material | 1045 Carbon Steel |
Standards | ANSI B17.1-1967, ASTM A-108, R1973 |
Item | Fully Keyed Rotary Drive Shaft |
Straightness Tolerance | 0.012 in/ft |
End Type | Keyed |
System of Measurement | Inch |
Number of Grooves | 0 |
Description
Fully Keyed Rotary Drive Shaft, Material 1045 Carbon Steel, Diameter 1 3/4 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance +/-0.0030 in, End Type Keyed, Keyway Depth 3/16 in, Keyway Length 3/16 in, Keyway Width 3/8 in, Standards ANSI B17.1-1967, ASTM A-108, R1973, Straightness Tolerance 0.012 in/ft, Groove Spacing Not Applicable, Number of Grooves 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces STAUFF RTE48G10B, Pressure Line, 10 micron, Outside-In (MF0059473)
- NTN Pillow Block Bearing, Ball, 1" Bore (UELPL-1M)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 3/4 in Hose I.D, 3/4 in Thread (6AFP2)
- FESTO Multi-Tube Holder KK-9 (KK-9)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1" dia, 18" L (ZSHK-1000-18000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- Zoro Select Keyed Shafts