Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 3/8" dia, 9" L
Mfr # ZSHK-375-09000-202SU
Zoro # G511814490
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material 2024 Aluminum
- System of Measurement Inch
- End Type Keyed
- Standards ASTM B211 2024-T4 and T351
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-375-09000-202SU
- Zoro # G511814490
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/8 in |
Overall Length | 9 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 3/32 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Depth | 3/64 in |
Keyway Length | 9 in |
Details
Material | 2024 Aluminum |
System of Measurement | Inch |
End Type | Keyed |
Item | Keyed Shaft |
Standards | ASTM B211 2024-T4 and T351 |
Finish | Polished |
Number of Grooves | 0 |
Straightness Tolerance | 0.012 in/ft |
Description
Aluminum 2024 Aluminum, 3/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Condensate Drain, 1/2" NPT (1180-2)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (182TTFCD6001)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3211F-03-10SA)
- QA1 Precision Greasable Rod End, Steel (KFR4Z)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ONDRIVES.US Keyless Rotary Shaft, 3/8" D, 24" L (GS3750-240)
- Zoro Select Keyed Shafts