Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 3/8" dia, 6" L
Mfr # ZSHK-375-06000-114SU
Zoro # G511815251
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material 1144 Alloy Steel
- Standards ASTM A311
- End Type Keyed
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-375-06000-114SU
- Zoro # G511815251
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/8 in |
Overall Length | 6 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 3/32 in |
Keyway Length | 6 in |
Keyway Depth | 3/64 in |
Diameter Tolerance | +/-0.0025 in |
Details
Material | 1144 Alloy Steel |
Standards | ASTM A311 |
End Type | Keyed |
Item | Keyed Shaft |
System of Measurement | Inch |
Number of Grooves | 0 |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Description
Steel 1144, 3/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP RCMT-32 C-6 TiN Coated Carbide Insert (6034-3124)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Female Pipe X 1/2" Female Pipe, 90 deg Elbow (5504-08-08-FG)
- CONTINENTAL CONTITECH 1" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY10025-03-11)
- WEATHERHEAD Pipe Bushing 1/4Inx1/2In, 3220X8X4 (3220X8X4)
- ZORO SELECT Keyed Shaft, 1 1/2 in Dia., 72 in L, 304 SS (ZSHK-1500-72000-303SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 2-3/16 In, 9 In L, CS (2 3/16 GKS-1045-9)
- Zoro Select Keyed Shafts