Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 3/8" dia, 36" L
Mfr # ZSHK-375-36000-202SU
Zoro # G911814458
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material 2024 Aluminum
- End Type Keyed
- System of Measurement Inch
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-375-36000-202SU
- Zoro # G911814458
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/8 in |
Overall Length | 36 in |
Keyway Length | 36 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 3/32 in |
Keyway Depth | 3/64 in |
Diameter Tolerance | +/-0.0025 in |
Details
Material | 2024 Aluminum |
End Type | Keyed |
System of Measurement | Inch |
Standards | ASTM B211 2024-T4 and T351 |
Item | Keyed Shaft |
Straightness Tolerance | 0.012 in/ft |
Finish | Polished |
Number of Grooves | 0 |
Description
Aluminum 2024 Aluminum, 3/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Flow Control Valve, 3/4" FNPT, 0-30 gpm (W-1975-30)
- SMC 1/8" x 1/4" Tube x MNPT SS Male 90 Degree Elbow (KQG2L07-N01S)
- GUARDAIR Steel Nozzle Used with Extension (75LJNS)
- POWERFLITE AX32 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (AX32-2)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 303 SS, 1 1/8"Dia., 48"L (ZSHK-1125-48000-303SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- Zoro Select Motor Supplies