Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 3/8" dia, 3" L
Mfr # ZSHK-375-03000-202SU
Zoro # G011814501
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material 2024 Aluminum
- End Type Keyed
- Overall Length 3 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-375-03000-202SU
- Zoro # G011814501
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/8 in |
Overall Length | 3 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 3 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Depth | 3/64 in |
Keyway Width | 3/32 in |
Details
Material | 2024 Aluminum |
End Type | Keyed |
System of Measurement | Inch |
Standards | ASTM B211 2024-T4 and T351 |
Item | Keyed Shaft |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Finish | Polished |
Description
Aluminum 2024 Aluminum, 3/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 35/4 MFD, 370V, Oval (6FLN6)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/4"-18 Thread Size, EA Series (PEAN4-4F)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 18.25 inch OD (2AK184H)
- BOWER Cylindrical Roller Brg - 50 Mm Id X 110 Mm Od X 27 Mm W; Open (MU1310CHL)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1187-36000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 12L14 Steel (GA0625-30)
- Zoro Select Keyed Shafts