Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 3/8" dia, 18" L
Mfr # ZSHK-375-18000-104SU
Zoro # G911814557
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material 1045 Carbon Steel
- Overall Length 18 in
- System of Measurement Inch
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-375-18000-104SU
- Zoro # G911814557
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/8 in |
Overall Length | 18 in |
Diameter Tolerance | +/-0.0025 in |
Length Tolerance | +/-0.0620 in |
Keyway Length | 18 in |
Keyway Depth | 3/64 in |
Keyway Width | 3/32 in |
Details
Material | 1045 Carbon Steel |
System of Measurement | Inch |
Standards | ASTM A108 |
End Type | Keyed |
Item | Keyed Shaft |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Finish | Polished |
Description
Carbon Steel 1045 , 3/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Dubl-V Belts, BB118 (BB118)
- SKF Speedi-Sleeves (99413)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 50076: 3/4-14 NPT Port, 1.5" Pin Dia, 750091 (750091)
- MARATHON Motor 1 Hp Condenser Fans Hvac/R Motor, 1 Phase, 1200 Rpm, 200-230/460 V, 48Z Frame, Open (P195)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 36 In L, CS (1 7/16 GKS-1045-36)
- Zoro Select Motor Supplies