Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 3/8" dia, 12" L
Mfr # ZSHK-375-12000-114SU
Zoro # G911815295
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Material 1144 Alloy Steel
- Standards ASTM A311
- End Type Keyed
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZSHK-375-12000-114SU
- Zoro # G911815295
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/8 in |
Overall Length | 12 in |
Keyway Depth | 3/64 in |
Keyway Length | 12 in |
Diameter Tolerance | +/-0.0025 in |
Length Tolerance | +/-0.0620 in |
Keyway Width | 3/32 in |
Details
Material | 1144 Alloy Steel |
Item | Keyed Shaft |
Standards | ASTM A311 |
End Type | Keyed |
System of Measurement | Inch |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Description
Steel 1144, 3/8 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 40 x 62 x 8 mm., TC, Nitrile Rubber (40628TC)
- FLEXZILLA Flexzilla 1795673 300 PSI 25 ft. Air Hose Hybrid Polymer; Green (1795673)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 25 Chain Size, 15 # of Teeth (25BS15H X 1/2)
- BOSTON GEAR SpurGear, 24DP, 20PA, 12Teeth, Brass (Y2412)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/4" dia, 18" L (ZSHK-750-18000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- KEYSHAFT Keyed Shaft, Dia 1-7/16 In, 72 In L, 304 SS (1 7/16 GKS-304-72)
- Zoro Select Motor Supplies