Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 3/4" dia, 60" L
Mfr # ZSHK-750-60000-114SU
Zoro # G811815593
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material 1144 Alloy Steel
- End Type Keyed
- Overall Length 60 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZSHK-750-60000-114SU
- Zoro # G811815593
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 3/4 in |
Overall Length | 60 in |
Keyway Width | 3/16 in |
Length Tolerance | +/-0.0620 in |
Keyway Depth | 3/32 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Length | 60 in |
Details
Material | 1144 Alloy Steel |
End Type | Keyed |
Item | Keyed Shaft |
System of Measurement | Inch |
Finish | Polished |
Straightness Tolerance | 0.012 in/ft |
Number of Grooves | 0 |
Description
Steel 1144, 3/4 in Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Split Hardened Bushing Bearing 2" Id, 2 3/8" Od, 153868 (153868)
- D&D 39" Outside Length, 2/3" Top Width, 1 Ribs (BX36)
- SMC Flow Control Valve, 6mm Tube, M5 x 0.8 (AS1211F-M5-06D)
- SPRAYON Welding Defect Detector Developer, 12 Oz. (WL745)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 25 mm dia, 1,500 mm L (ZSHK-M25-M1500-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- KEYSHAFT Keyed Shaft, Dia. 2-7/16 In, 6 In L, CS (2 7/16 GKS-1045-6)
- Zoro Select Motor Supplies